Extech SDL300 Data Logging Vane Thermoanemometer with SD Card Memory, Metal

Representative image only.

Extech SDL300 Data Logging Vane Thermoanemometer with SD Card Memory, Metal

Extech | Mfr: SDL300| Item: 1030004

Records data on an SD card in Excel® format for easy transfer to a PC for analysis

$912.03CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$912.03CAD / Each

Buy It Together

Current Item

Extech SDL300 Data Logging Vane Thermoanemometer with SD Card Memory, Metal
Extech SDL300 Data Logging Vane Thermoanemometer with SD Card Memory, Metal
1030004

$912.03CAD / Each
+ + =
Total Price 1518.33 ADD 3 ITEMS TO CART
Product Description

Includes

Remote vane sensor, 2 GB SD memory card, hard carrying case, and six AA batteries.

Key Features

  • Metal vane withstands temperatures to 158°F (70°C) and air velocity to 6900ft/min
  • Data logger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Adjustable data sampling rate: 1 to 3600 seconds
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Type K/J thermocouple input for high temperature measurements
  • Air velocity measurements in ft/min, m/s, mph, km/h, and knots
  • Large (9999 count) LCD displays air velocity and temperature simultaneously
  • 2% velocity accuracy via low friction ball bearing vane wheel on 39" (1m) cable
  • Record/recall MIN, MAX readings
  • Data hold plus auto power off with disable function
  • Built-in PC interface
  • 3 year warranty

More About this Item

These thermoanemometers operate over broad air velocity and temperature ranges — ideal for the HVAC professional. Large 9999-count dual LCD provides simultaneous air velocity and temperature measurements. Metal vane appropriate for applications where temperatures reach up to 158°F (70°C) and air velocities to 6900 ft/min (35 m/s).

The low-friction ball bearing vane wheel is connected to the meter by a 3.9 ft (1.2 m) long cable. Other features include record and recall of min/max readings, data hold, and auto power off with disable function. Accept external type J and K thermocouple inputs for higher temperature measurements to 2372°F (1300°C).

3 Year Warranty
Specifications
  • Max Air Velocity (ft/min)6900
  • Min Air Velocity (ft/min)60
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±2% of reading
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedTypes J and K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)158
  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Temperature Accuracy±1.5°F (0.8°F/°C) <60°C
  • Temperature Resolution0.1°
  • Data LoggingYes
  • Data Storage (samples)20 M data records using 2 GB SD card
  • Logging Intervals1 second to 1 hour
  • Width (in)3
  • Height (in)2
  • Length (in)7 1/4
  • Battery6 AA (included)
  • DescriptionData Logging Vane Thermoanemometer with SD Card Memory, Metal
  • Warranty3 year
Reviews
Q&A