Extech SD200 3-Channel Temperature Data Logger

Representative image only.

Extech SD200 3-Channel Temperature Data Logger

Extech | Mfr: SD200| Item: 7000130

SD Card allows you to remove past data from unit and analyze while monitoring simultaneously

$514.21CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$514.21CAD / Each

Buy It Together

Current Item

Extech SD200 3-Channel Temperature Data Logger
Extech SD200 3-Channel Temperature Data Logger
7000130

$514.21CAD / Each
+ =
Total Price 999.69 ADD 2 ITEMS TO CART
Product Description

Includes

Six AAA batteries, 2G SD card, univeral AC adaptor, and mounting bracket

Key Features

  • 2 year warranty

More About this Item

Use these digital data loggers to monitor food, chemical, drug, and equipment storage areas, cleanrooms, incubators, and more! The easy-to-read LCD allows you to view current readings while recording. Set the flexible data logging interval to collect sample data from 5 seconds to 10 minutes. Data logging software stamps and stores date/time readings on an SD card in an Excel® format for easy transfer to a PC. These data loggers can be programmed to set-off alarms at preset values providing warning when critical enviromental factors pose jeopardy to processes, goods, or people. The compact rugged design allows you to place these data loggers just about anywhere.

Model 70001-30 is a three channel temperature-only data logger which measures temperature via three Type-K thermocouple mini-connector ports. All three ports can operate and display temperature readings simultaneously via a 3-line LCD screen. Unit comes complete with three Type-K bead temperature probes.

Two year warrantyConformite Europeenne
Specifications
  • Number of Channels3
  • Input TypeTemperature
  • Max Temperature (° F)2372
  • Min Temperature (° F)-58
  • Max Temperature (° C)1300
  • Min Temperature (° C)-100
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5
  • Sampling Rate5, 10, 30, 60, 120, 300, 600 seconds or automatic
  • Memory Size2 MB SD Card
  • Battery LifeSix AAA batteries (>20-hr life) or AC adapter (110 VAC)
  • Display TypeTriple-line LCD
  • Length (in)5 1/4
  • Height (in)3 1/8
  • Width (in)1 1/4
  • Length (cm)13.2
  • Height (cm)8
  • Width (cm)3.2
  • Description3-Channel Temperature Data Logger
  • Warranty2 year
Reviews
Q&A