Extech RPM33 Contact/Noncontact Laser Tachometer

Representative image only.

Extech RPM33 Contact/Noncontact Laser Tachometer

Extech | Mfr: RPM33| Item: 5450300

Quickly and safely measure rpm, surface speed, and length with one tool

$411.08CAD / Each

for an additional
$296.15CAD / Each
for an additional
$424.70CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$411.08CAD / Each

Buy It Together

Current Item

Extech RPM33 Contact/Noncontact Laser Tachometer
Extech RPM33 Contact/Noncontact Laser Tachometer
5450300

$411.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

$296.15CAD / Each
=
Total Price 707.23 ADD 2 ITEMS TO CART
Product Description

Includes

Contact wheel for rpm or linear surface speed/length, reflective tape, soft case, and 9 V battery.

Key Features

  • Microprocessor based with quartz crystal oscillator, ensuring high accuracy
  • Store and recall up to ten data sets in memory with up to four parameters (measurement, max, min, and average)
  • Wide rpm range (photo and contact) and linear surface speed/length (contact) measurements
  • Laser guided for greater distance of noncontact measurements up to 1.6 ft (500 mm)
  • Large 5-digit backlit LCD
  • Rugged double-molded housing with ergonomic grip
  • 1 year warranty

More About this Item

Applications:
Contact RPM
- flywheels
- conveyors
- pumps
- elevators
Noncontact RPM
- motors
- fans
- gears

1 Year Warranty
Specifications
  • Max Measuring Distance (in)19.2187
  • Max Measuring Distance (cm)500
  • RPM Accuracy (rpm)0.05% rdg +1 digit
  • Surface Speed0 to 78,720 inch/min, 0 to 6560 ft/min, 0 to 2186 yards/min, 0 to 2000 m/min
  • Display Type5-digit backlit LCD
  • Length (InchShort)6 5/16
  • Height (in)1 11/16
  • Width (InchShort)2 3/8
  • Length (cm)16
  • Height (cm)4.2
  • Width (cm)6
  • DescriptionContact/Noncontact Laser Tachometer
  • Warranty1 year
Reviews
Q&A