Extech RHT510 Environmental-Series Thermohygrometer

Representative image only.

Extech RHT510 Environmental-Series Thermohygrometer

Extech | Mfr: RHT510| Item: 3000928

Combines the functions of a humidity meter, type K thermometer, and psychrometer in one compact meter

$204.80CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$204.80CAD / Each

Buy It Together

Current Item

Extech RHT510 Environmental-Series Thermohygrometer
Extech RHT510 Environmental-Series Thermohygrometer
3000928

$204.80CAD / Each
+ =
Total Price 565.41 ADD 2 ITEMS TO CART
Product Description

Includes

General purpose Type K bead wire temperature probe, three AAA batteries, tripod mount, and write strap.

General purpose Type K bead wire temperature probe, 3 AA batteries, tripod mount, and write strap.

Key Features

  • Backlit LCD makes viewing in dimly lit areas easy
  • Record maximum and minimum values over time
  • Auto power-off with disable option save battery life
  • 1 year warranty

More About this Item

Versatile handheld thermohygrometer/psychrometer measures relative humidity, temperature (air/Type K), dew point, and wet bulb temperature. Temperatures up to 480°F (250°C) can be measured with the included general-purpose Type K bead wire temperature probe. The meter has the capability to measure up to 2372°F (1300°C) with other probes. Store and recall high and low readings using the Max/Min function. Freeze and unfreeze readings on the display with the data Hold function. Ideal for residential and professional settings.

1 Year WarrantyConformite Europeenne
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±0.4%
  • RH Resolution (%)0.10
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (1.2°C)
  • Temperature Resolution0.1°
  • Temperature Probe TypeType K bead wire temperature
  • Min Probe Temperature (DegreeF)-40
  • Min Probe Temperature (DegreeC)-40
  • Max Probe Temperature (DegreeF)480
  • Max Probe Temperature (DegreeC)250
  • Min Dew Point Range (° F)-13.5
  • Max Dew Point Range (° F)120
  • Min Dew Point Range (° C)-25.3
  • Max Dew Point Range (° C)49
  • Dew Point AccuracyCalculated
  • Dew Point Resolution (° C)0.1
  • Wet BulbYes
  • Display TypeBacklet LCD
  • Mounting TypeTripod
  • Battery3 AA (included)
  • Height (in)6
  • Width (in)2 19/64
  • Depth (in)1
  • DescriptionHandheld Thermohygrometer
  • Warranty1 year
Reviews
Q&A