Extech RH550 Temperature/Humidity Paperless Recorder with Touchscreen

Representative image only.

Extech RH550 Temperature/Humidity Paperless Recorder with Touchscreen

Extech | Mfr: RH550| Item: 3975933

Simultaneously log and monitor temperature, relative humidity, and calculated dew point

$882.56CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$882.56CAD / Each

Buy It Together

Current Item

Extech RH550 Temperature/Humidity Paperless Recorder with Touchscreen
Extech RH550 Temperature/Humidity Paperless Recorder with Touchscreen
3975933

$882.56CAD / Each
+ + =
Total Price 1403.85 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Temperature/RH probe, 2-m (6.5-ft) long probe extension cable, Micro-USB cable, wall-mount bracket, universal AC adapter, and a rechargeable battery (installed).

Key Features

  • Easily view measurements on a large 17.8 cm (7”) TFT LCD
  • Set to live or user scheduled recording time
  • Programmable Hi/Low alarm setpoints
  • Stores up to 20,000 data points
  • Field replaceable probe with 2-m (6.5-ft) long cable
  • 2 year warranty

More About this Item

Measure and view temperature, humidity, and dewpoint at the same time with the RH550 paperless recorder. A large, high-resolution color TFT LCD offers an interactive touchscreen menu for easy programming and usage. Simultaneously view numerical and graphical display of the measurements, minimum and maximum values for all three parameters, plus the time and date in live mode. The display zoom feature provides a closer look; screen capture using a simple finger swipe.

This full-featured chart recorder is ideal for use in laboratories, cleanrooms, hospitals, green houses, and food storage facilities. Set the sampling rate between 1 second and 24 hours in recording mode; sampling rate is fixed at 1 minute in live mode. An internal 16 GB memory stores up to 20,000 data points in CSV format for download to a computer via a USB port. Easily recall saved data files using the history mode.

The recorder comes with a field-replaceable temperature/RH probe—clip it directly to the back of the recorder or attach it to a 2-m (6.5-ft) cable for remote measurement. The temperature range is from –20 to 80 °C (–4 to 176 °F) when the sensor is attached to the cable; –10 to 40 °C (14 to 104 °F) when the sensor is directly attached to the recorder. Use the included bracket to wall mount the unit or place on desktop using the built-in stand.

Conformite EuropeenneTwo year warranty
Specifications
  • Number of Channels1
  • Max Temperature (° F)176
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° C)80
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)From -4 to 14 °F: ±3.0 °F
    -14 to 176 °F: ±0.9 °F
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)From -20 to -10 °C: ±1.5 °C
    -10 to 80 °C: ±0.5 °C
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)10
  • Humidity Resolution (%)0.1
  • Humidity Accuracy10% to 20% RH: ±3.0% RH
    20% to 80% RH: ±2.5% RH
    80% to 95% RH: ±3.0% RH
  • Sampling RateRecording mode: adjustable from 1 second to 23 hrs, 59 min, 59 sec
    Live mode: fixed at 1 minute
  • Memory Size16 GB, approximately 20,000 data points
  • InterfaceUSB
  • AlarmAudible and visual alarm with Hi/Low set points
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Battery TypeRechargeable lithium polymer
  • Display TypeLarge, 17.8 cm (7") color TFT LCD, 1024 x 600 pixels
  • Height (in)4 1/4
  • Width (in)7 5/8
  • Depth (in)5/8
  • Height (cm)10.8
  • Width (cm)19.4
  • Depth (cm)1.6
  • DescriptionTemperature/Humidity Paperless Recorder with Touchscreen
  • Warranty2 years
Reviews
Q&A