Extech RH490 Precision Psychrometer (GPP, g/kg)

Representative image only.

Extech RH490 Precision Psychrometer (GPP, g/kg)

Extech | Mfr: RH490| Item: 3785101

Measures relative humidity with ±2% accuracy

$720.49CAD / Each

for an additional
$337.41CAD / Each
for an additional
$464.12CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Extech RH490 Precision Psychrometer (GPP, g/kg)
Extech RH490 Precision Psychrometer (GPP, g/kg)
3785101

$720.49CAD / Each
+
InnoCal NIST-Traceable Calibration; Psychrometer
1700500

$337.41CAD / Each
=
Total Price 1057.90 ADD 2 ITEMS TO CART
Product Description

Includes

one 9 V battery and carrying case

Key Features

  • Water vapor in GPP (g/kg) Model RH490
  • 1 year warranty

More About this Item

Precision capacitance humidity sensor offers fast response. Slim design with rubberized sides for better grip and easy, one-handed operation. The dual LCD provides simultaneous display of humidity and temperature, or humidity and dew point, or humidity and wet bulb. Advanced features include data hold, min/max readings, low-battery indication, and auto power off.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° F)199
  • Max Temperature (° C)100
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time30 seconds
  • Display TypeDual LCD
  • Battery1 9V (included)
  • Height (in)7 3/4
  • Width (in)1 5/8
  • Depth (in)1 1/4
  • DescriptionPrecision Psychrometer (GPP, g/kg)
  • Warranty1 year
Reviews
Q&A