Extech RH300 Digital Psychrometer, 0 to 100% RH/, -4 to 122F

Representative image only.

Extech RH300 Digital Psychrometer, 0 to 100% RH/, -4 to 122F

Extech | Mfr: RH300| Item: 3780310

Optional thermistor probe lets you calculate T1 - T2

$167.97CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$167.97CAD / Each

Buy It Together

Current Item

Extech RH300 Digital Psychrometer, 0 to 100% RH/, -4 to 122F
Extech RH300 Digital Psychrometer, 0 to 100% RH/, -4 to 122F
3780310

$167.97CAD / Each
+ =
Total Price 528.58 ADD 2 ITEMS TO CART
Product Description

Includes

2 AAA batteries.

Key Features

  • 1 year warranty

More About this Item

Compact meter is ideal for field applications — it displays relative humidity and temperature simultaneously, and dew point or wet bulb or probe temperature on a large LCD. Features include a choice of readings in degF or degC, Min/Max, data hold, and auto power off. Unique sensor cap closes to protect the sensor during storage. Advanced features include the calculation of T1-T2 temperature differential with external temperature probe 37803-18 (sold separately).


Unique sensor cap closes to protect the sensor during storage. Meter can be calibrated in the field using optional RH calibration standard salts. Order meter only or the complete thermohygrometer kit.

37803-10 includes two AAA batteries.

1 Year WarrantyDEW POINT
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time8 seconds
  • Display TypeLCD
  • Battery2 AAA (included)
  • Height (in)7
  • Width (in)2
  • Depth (in)1
  • DescriptionDigital Psychrometer, 0 to 100% RH/, -4 to 122F
  • Warranty1 year
Reviews
Q&A