Extech RH101 Thermohygrometer and IR Thermometer

Representative image only.

Extech RH101 Thermohygrometer and IR Thermometer

Extech | Mfr: RH101| Item: 3780302

Three tools in one – measure temperature, humidity, and infrared temperature

$352.14CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$352.14CAD / Each

Buy It Together

Current Item

Extech RH101 Thermohygrometer and IR Thermometer
Extech RH101 Thermohygrometer and IR Thermometer
3780302

$352.14CAD / Each
+ =
Total Price 712.75 ADD 2 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Safe, noncontact temperature readings
  • Laser pointer improves infrared aim and accuracy
  • 1 year warranty

More About this Item

Thermohygrometer simultaneously displays humidity and probe temperature, or humidity and infrared temperature. Measure temperature and humidity in laboratories, cleanrooms and storage areas with the remote probe. For high temperature applications or measurements in hard-to-reach areas, use the infrared thermometer.
View measurements in low light areas with backlit display. Meter features switchable °F/°C units, separate MAX and HOLD buttons for temp/humidity and infrared measurements, low battery and overrange indicators, and auto shutoff.
What’s included: protective holster, built-in stand, probe and one 9V battery.

1 Year WarrantyLaser Class II
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3.5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±3.0°F (±2.0°C)
  • Temperature Resolution0.1°
  • Min IR Temperature (° F)-58
  • Min IR Temperature (° C)-50
  • Max IR Temperature (° F)932
  • Max IR Temperature (° C)500
  • IR Temperature Accuracy±2% of reading or ±4.0°F (±2.0°C) whichever is greater
  • IR Temperature Resolution0.1° from -58° to 199°, 1° above 200°
  • Response Time3 minutes
  • Display TypeLCD
  • Battery1 9V (included)
  • Height (in)6
  • Width (in)3
  • Depth (in)1 1/2
  • DescriptionThermohygrometer and IR Thermometer
  • Warranty1 year
Reviews
Q&A