Extech RF12 Handheld Brix Refractometer with ATC; 0 to 18%

Representative image only.

Extech RF12 Handheld Brix Refractometer with ATC; 0 to 18%

Extech | Mfr: RF12| Item: 2604803

Includes calibration solution to ensure accurate results

$234.27CAD / Each

for an additional
$200.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$234.27CAD / Each

Buy It Together

Current Item

Extech RF12 Handheld Brix Refractometer with ATC; 0 to 18%
Extech RF12 Handheld Brix Refractometer with ATC; 0 to 18%
2604803

$234.27CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
+ =
Total Price 1188.66 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

calibration solution, calibration screwdriver, and case.

Key Features

  • 1 year warranty

More About this Item

Use these refractometers to take accurate and repeatable measurements of sugar, salt, lubricants, antifreeze, cutting fluids, and more! Simply place 2 or 3 drops of your sample on the prism; the focus adjustment makes the scale easy to read. Automatic temperature compensation ensures accurate readings from 50 to 86°F (10 to 30°C).

1 Year Warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)18
  • Resolution0.2% (Brix)
  • Accuracy±0.2% (Brix)
  • Max Temperature Compensation (° F)86
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)30
  • Min Temperature Compensation (° C)10
  • DescriptionHandheld Brix Refractometer with ATC; 0 to 18%
  • Warranty1 year
Reviews
Q&A