Extech PRT200 Noncontact Phase Sequence Tester

Representative image only.

Extech PRT200 Noncontact Phase Sequence Tester

Extech | Mfr: PRT200| Item: 2004329

Checks phase sequence and phase status up to 1000 VAC with LED and audible indication

$344.77CAD / Each

$344.77CAD / Each
Product Description

Includes

Three built-in 30" test leads with large color-coded alligator clips, pouch case, and four AA batteries.

Key Features

  • LED's indicate phase orientation (clockwise or counter-clockwise) and if each phase is live
  • Beeper sounds intermittently when correct phase is detected and continuously if phase is reversed
  • Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement
  • Adjustable hi/lo LED brightness switch for making measurements in dimly lit areas or sunlight
  • Fully insulated alligator clips with wide jaws
  • Low battery warning
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • AC Min (Volts)75
  • AC Max (Volts)1000
  • Frequency Min (Hz)45
  • Frequency Max (Hz)65
  • PowerFour AA batteries
  • Width (in)2.75
  • Height (in)4.75
  • Depth (in)1.5
  • DescriptionNoncontact Phase Sequence Tester
  • Warranty1 Year
Reviews
Q&A