Extech PRC30 Multifunction Process Calibrator

Representative image only.

Extech PRC30 Multifunction Process Calibrator

Extech | Mfr: PRC30| Item: 1610118

Precision source and measurement of thermocouples, mA, mV, and V

$1,074.10CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,074.10CAD / Each

Buy It Together

Current Item

Extech PRC30 Multifunction Process Calibrator
Extech PRC30 Multifunction Process Calibrator
1610118

$1,074.10CAD / Each
+ =
Total Price 1430.66 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, alligator clips, thermocouple calibration cable with subminiature connector, universal calibration cable with subminiature terminal, hard carrying case, universal AC adapter with four plugs, and six AA batteries.

Key Features

  • Measures DC process signals
  • Source and measure eight common thermocouple types (J, K, T, E, C, R, S and N)
  • High-accuracy calibration function simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers, and recorders
  • Five user-adjustable calibration presets
  • Large dot-matrix LCD with backlight
  • Displays output in terms of millivolts or temperature based on thermocouple tables
  • Supplies 24 VDC loop power for 2-wire current loop
  • Features cold junction compensation function, zero adjustment, auto zero when power on, and change mode
  • Durable double-molded housing fits comfortably in your palm
  • Large battery bank for extended work cycle and AC adapter for continuous use
  • Features standard banana I/O ports
  • 1 year warranty

More About this Item

Use the handheld PRC30 multifunction process calibrator to verify the operation of sensors, thermocouple probes, controllers, panel meters, and testing tools. It is perfect for temperature control and process troubleshooting.

1 Year WarrantyConformite Europeenne
Specifications
  • Operating Temperature Range41 to 104°F (5 to 40°C)
  • Operating Humidty Range<80%RH
  • Display TypeDot matrix LCD
  • Width (in)3 1/4
  • Height (in)1 3/4
  • Length (in)6 3/8
  • Width (cm)8
  • Height (cm)4.4
  • Length (cm)15.9
  • Batteries6 x AAA batteries
  • DescriptionMultifunction Process Calibrator
  • Warranty1 Year
Reviews
Q&A