Extech PRC20 Thermocouple Calibrator 6.3" x 3.2" x 1.7" (159 x 80 x 44mm)

Representative image only.

Extech PRC20 Thermocouple Calibrator 6.3" x 3.2" x 1.7" (159 x 80 x 44mm)

Extech | Mfr: PRC20| Item: 1610115

Provides precision output displayed as °F/°C or mV

$1,000.43CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,000.43CAD / Each

Buy It Together

Current Item

Extech PRC20 Thermocouple Calibrator 6.3" x 3.2" x 1.7" (159 x 80 x 44mm)
Extech PRC20 Thermocouple Calibrator 6.3" x 3.2" x 1.7" (159 x 80 x 44mm)
1610115

$1,000.43CAD / Each
+ =
Total Price 1346.31 ADD 2 ITEMS TO CART
Product Description

Includes

thermocouple calibration cable with subminiature connectors, standard calibration cable with subminiature connectors, hard carrying case, universal adapter with four plugs, and six AA batteries.

Key Features

  • Ergonomic palm-sized double-molded housing
  • Large, dot-matrix digital backlit LCD
  • Displays output in mV or temperature based on thermocouple tables
  • Standard banana I/O ports
  • Large battery bank for extended work cycle or external power adapter for continuous use
  • Up to five user-adjustable calibration presets
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Temperature Accuracy0.05% rdg ±1° basic accuracy
  • Width (in)3 13/64
  • Height (in)1 45/64
  • Length (in)6 19/64
  • Width (cm)8
  • Height (cm)4.4
  • Length (cm)15.9
  • Batteries6 x AA alkaline or NiMH batteries
  • DescriptionThermocouple Calibrator 6.3" x 3.2" x 1.7" (159 x 80 x 44mm)
  • Warranty1 Year
Reviews
Q&A