Extech PQ2071 1/3 Phase, 1000A AC Power Clamp Meter

Representative image only.

Extech PQ2071 1/3 Phase, 1000A AC Power Clamp Meter

Extech | Mfr: PQ2071| Item: 2004754

Save time by connecting to all three voltage phases simultaneously — no need to move test leads from phase to phase

$587.88CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$587.88CAD / Each

Buy It Together

Current Item

Extech PQ2071 1/3 Phase, 1000A AC Power Clamp Meter
Extech PQ2071 1/3 Phase, 1000A AC Power Clamp Meter
2004754

$587.88CAD / Each
+ =
Total Price 783.47 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, four color-coded leads with alligator clips, USB cable, PC software, soft carrying case, and one 9 V battery.

Key Features

  • Wide jaw opening of 2.16" (55 mm) accommodates large or multiple cable bundles
  • Built-in noncontact voltage detector with LED alert provides instant visibility of voltage presence
  • Manually store and recall up to 99 data sets for added analysis capability
  • Large dual LCD (9999 count) with backlight and bar graph
  • USB interface provides quick and easy PC connection for data analysis
  • 1 year warranty

More About this Item

This multifunctional power clamp meter is designed for AC power quality evaluations, motor and generator installation and repairs, energy audits and more. Unit features data hold, Min/Max, and auto power-off. Included software for downloading data greatly expands your data analysis capability.

1 Year Warranty
Specifications
  • Max AC Voltage (Voltage)750
  • AC Voltage Accuracy±1.2%
  • Max AC Current (amps)1000
  • AC Current Accuracy±2%
  • Min Frequency Range (Hz)20
  • Max Frequency Range (Hz)200
  • Active Power Range9999 kWh
  • Apparent Power Range750 kVA
  • Reactive Power Range750 kVAR
  • Power Factor Range0.3 to 1
  • True Power Range750 kW
  • Phase Angle-180 to 180°
  • Communication PortsUSB
  • Displaydual backlit LCD display (9999 count) with bargraph
  • Battery Type1 9V (included)
  • Height (in)3 3/4
  • Width (in)11 1/2
  • Depth (in)1 1/2
  • Height (cm)9.5
  • Width (cm)29.2
  • Depth (cm)3.8
  • Description1/3 Phase, 1000A AC Power Clamp Meter
  • Warranty1 Year
Reviews
Q&A