Extech Portable Indoor Air Quality CO2 Meter

Representative image only.

Extech Portable Indoor Air Quality CO2 Meter

Extech | Mfr: CO250| Item: 8197390

Built-in RS-232 interface for capturing readings on your PC

$705.75CAD / Each

for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$705.75CAD / Each

Buy It Together

Current Item

Extech Portable Indoor Air Quality CO2 Meter
Extech Portable Indoor Air Quality CO2 Meter
8197390

$705.75CAD / Each
+ =
Total Price 1062.31 ADD 2 ITEMS TO CART
Product Description

Includes

software and cable, four AA batteries, and carrying case.

Key Features

  • 1 year warranty

More About this Item

Check air quality in schools, office buildings, greenhouses, and anywhere that high levels of carbon dioxide are generated. Features a maintenance-free NDIR (nondispersive infrared) CO2 sensor, user-programmable audible alarm, backlit LCD, and RS-232 interface. Meter calculates statistical weighted averages of TWA (8 hour time-weighted average) and STEL (15 minutes short term exposure limit).

1 Year WarrantyConformite Europeenne
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)5000
  • Max Temperature (° F)140
  • Min Temperature (° F)14
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Min Humidity (RH)0
  • Max Humidity (RH)99.9
  • OutputRS-232
  • Powerfour AA batteries
  • Height (in)2.7031
  • Depth (in)2.2968
  • Width (in)7.9062
  • Height (cm)7.5
  • Depth (cm)5.7
  • Width (cm)20
  • DescriptionPortable Indoor Air Quality CO2 Meter
  • Warranty1 year
Reviews
Q&A