Extech MO50 Compact Pin Moisture Meter with Audible Alert

Representative image only.

Extech MO50 Compact Pin Moisture Meter with Audible Alert

Extech | Mfr: MO50| Item: 3975602

Take quick moisture level measurements with these pocket-sized meters

$91.35CAD / Each

$91.35CAD / Each
Product Description

Includes

four pins, protective cap, and 9 V battery.

Key Features

  • Convenient audible alert beeps faster as the moisture level increases
  • Feature built-in battery level check and measurement verification test
  • 1 year warranty

More About this Item

Quickly obtain moisture readings on wood, wall board, sheet rock, cardboard, plaster, concrete, and mortar—ideal for water damage restoration projects and testing walls, ceilings, tile, and under carpeting. Easy-to-read LCD shows both percent of moisture and low, medium, and high level icons. Meters also feature data hold, battery indicator, and auto power-off.

1 Year Warranty
Specifications
  • MaterialWood moisture range: 5 to 50%; Other building materials: 1.5 to 33%
  • Battery1 9V (included)
  • DescriptionCompact Pin Moisture Meter with Audible Alert
  • Warranty1 year
Reviews
Q&A