Extech MO280 Non-Destructive Moisture Meter

Representative image only.

Extech MO280 Non-Destructive Moisture Meter

Extech | Mfr: MO280| Item: 5984010

Non-invasive measurements with a digital readout

$293.20CAD / Each

$293.20CAD / Each
Product Description

Includes

9 V battery

Key Features

  • Monitor moisture in wood and other building materials

More About this Item

Low-power electromagnetic signal takes measurement to a depth of 3/4". The LCD shows the average moisture content under the 1-5/8" x 1-5/8" sensor area. Select from 10 measuring ranges that include 56 wood and nonwood types. Meter features a Hold button, auto-calibration, auto-off, and low-battery indication.

Conformite Europeenne
Specifications
  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)2 3/4
  • Width (in)5 1/4
  • Length (in)1
  • DescriptionNon-Destructive Moisture Meter
Reviews
Q&A