Extech MO280-KW Kit with Pin and Pinless Moisture Meters and Psychrometer

Representative image only.

Extech MO280-KW Kit with Pin and Pinless Moisture Meters and Psychrometer

Extech | Mfr: MO280-KW| Item: 8653111

Specifically designed for water damage restoration

$882.56CAD / Each

$882.56CAD / Each
Product Description

Includes

storage case

Key Features

  • Monitor job site conditions, progress, and insurance company reporting.
  • 1 year warranty

More About this Item

Kit includes:

Pinless Moisture Meter
Select from 10 different wood types
Displays %moisture from 0 to 99%
Measurement depth to 0.75" (22mm) below the surface

Pocket Moisture Meter
3-1/2 digit LCD display with bargraph
Measures wood moisture from 6 to 44%
Measures building material moisture from 0.2 to 2%
Replaceable 0.3" (8mm) threaded measurement electrode pins

Precision Hygro-Thermometer
Measurement Ranges:
Temperature: -4 to 500°F (-20 to 260°C)
Humidity: 0 to 100%RH
Dew Point: -22 to 199°F (-30 to 100°C)
Wet Bulb: 32 to 176°F (0 to 80°C)
Absolute Humidity: 0 to 1120GPP (0 to 160g/kg)
Less than 30 second RH response time with 2%RH accuracy

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypeCombination
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)99
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)9 51/64
  • Width (in)8
  • Length (in)2
  • DescriptionKit with Pin and Pinless Moisture Meters and Psychrometer
  • Warranty1 year
Reviews
Q&A