Extech MO265 Pocket Moisture Meter with Pin/Pinless Combination with External Probe

Representative image only.

Extech MO265 Pocket Moisture Meter with Pin/Pinless Combination with External Probe

Extech | Mfr: MO265| Item: 8653154

Rugged pocket sized meter with one-handed operation

$676.29CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$676.29CAD / Each

Buy It Together

Current Item

Extech MO265 Pocket Moisture Meter with Pin/Pinless Combination with External Probe
Extech MO265 Pocket Moisture Meter with Pin/Pinless Combination with External Probe
8653154

$676.29CAD / Each
+ + =
Total Price 1039.85 ADD 3 ITEMS TO CART
Product Description

Includes

All models include protective cap, replacement pins and carrying pouch. Model MO220 also includes hammer moisture probe, temperature probe and two AA batteries. MO260 includes one 9V battery. MO265 also includes hammer moisture probe and one 9V battery.

Key Features

  • Built-in calibration check
  • User settable Auto power off with disabling feature
  • Low battery indication
  • 1 year warranty

More About this Item

A combination pin/pinless moisture meter, designed for monitor moisture in wood and other materials. The digital LCD readout displays the moisture levels in either %WME (wood moisture equivalent) for pin reading or relative for pinless readings. The meter also features a tri-color LED bargraph to quickly indicate the moisture content of materials form WET to DRY. Plus adds a remote pin probe to measure moisture in difficult to access areas. Meter can accept other specialty probes sold separately.

1 Year Warranty
Specifications
  • Measurement TypePin and Pinless
  • Moisture Range Reference Scale (Min)6
  • Moisture Range Reference Scale (Max)99.9
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)8
  • Width (in)2 19/64
  • Length (in)1 45/64
  • DescriptionPocket Moisture Meter with Pin/Pinless Combination with External Probe
  • Warranty1 year
Reviews
Q&A