Extech MO260 Pocket Moisture Meter with Pin/Pinless Combination

Representative image only.

Extech MO260 Pocket Moisture Meter with Pin/Pinless Combination

Extech | Mfr: MO260| Item: 8653153

Rugged pocket sized meter with one-handed operation

$602.62CAD / Each

$602.62CAD / Each
Product Description

Includes

All models include protective cap, replacement pins and carrying pouch. Model MO220 also includes hammer moisture probe, temperature probe and two AA batteries. MO260 includes one 9V battery. MO265 also includes hammer moisture probe and one 9V battery.

Key Features

  • Built-in calibration check
  • User settable Auto power off with disabling feature
  • Low battery indication
  • 1 year warranty

More About this Item

A combination pin/pinless moisture meter, designed for monitor moisture in wood and other materials. The digital LCD readout displays the moisture levels in either %WME (wood moisture equivalent) for pin reading or relative for pinless readings. The meter also features a tri-color LED bargraph to quickly indicate the moisture content of materials form WET to DRY.

1 Year Warranty
Specifications
  • Measurement TypePin and Pinless
  • Moisture Range Reference Scale (Min)6
  • Moisture Range Reference Scale (Max)99.9
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)8
  • Width (in)2 19/64
  • Length (in)1 45/64
  • DescriptionPocket Moisture Meter with Pin/Pinless Combination
  • Warranty1 year
Reviews
Q&A