Extech MG500 Digital High Voltage Insulation Tester, 10 kV

Representative image only.

Extech MG500 Digital High Voltage Insulation Tester, 10 kV

Extech | Mfr: MG500| Item: 2004651

Safely measures high voltage insulation and resistance on equipment

$2,945.31CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,945.31CAD / Each

Buy It Together

Current Item

Extech MG500 Digital High Voltage Insulation Tester, 10 kV
Extech MG500 Digital High Voltage Insulation Tester, 10 kV
2004651

$2,945.31CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
=
Total Price 3301.87 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, alligator clips, built-in heavy duty carrying case with cover, and eight C batteries.

Key Features

  • High test voltages up to 10 kV with insulation resistance to 500 GΩ
  • Polarization Index (PI) measurement
  • Dielectric Absorption Ratio (DAR) measurement capability
  • EnerSav™ limits test duration to 10 seconds to save energy
  • Voltage output warning and automatic discharge
  • Rugged case ensures protection in the plant or out in the field

More About this Item

Whether you are testing equipment on the plant floor or out in the filed this insulation resistance tester can make the job easy. The rugged heavy duty case is ideal for challenging environments. The instrument features an intuitive menu interface that makes set up and operation quick and easy.

1 Year WarrantyConformite Europeenne
Specifications
  • Battery Type (VAC)8 C (included)
  • Height (in)6 5/16
  • Width (in)13
  • Depth (in)10 1/4
  • Height (cm)16
  • Width (cm)33
  • Depth (cm)26
  • DescriptionDigital High Voltage Insulation Tester, 10 kV
Reviews
Q&A