Extech MG310 Compact Digital Insulation Tester

Representative image only.

Extech MG310 Compact Digital Insulation Tester

Extech | Mfr: MG310| Item: 2002624

Compact, portable meter goes anywhere

$381.61CAD / Each

for an additional
$481.80CAD / Each
for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$381.61CAD / Each

Buy It Together

Current Item

Extech MG310 Compact Digital Insulation Tester
Extech MG310 Compact Digital Insulation Tester
2002624

$381.61CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
=
Total Price 738.17 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, alligator clips, hard cover, soft carrying case, and six AA batteries.

Key Features

  • Versatile—performs Polarization Index (PI) and Dielectric Absorption Ratio (DAR) tests
  • Large, backlit multiline display shows resistance, test voltage, and time simultaneously
  • Simple rotary dial and digital interface controls are easy to use
  • 1 year warranty

More About this Item

This insulation resistance tester transports easily—the hard cover snaps on and off to protect the display and controls, and the soft case holds accessories and prevents damage to the housing while in the field. Preprogrammed PI and DAR protocols automate standard testing procedures, leaving you free to perform other tests and inspections.


1 Year Warranty
Specifications
  • AC Min (Volts)30
  • AC Max (Volts)600
  • Ac Voltage Accuracy±2% of reading
  • Resistance Min (Ω)0
  • Resistance Max (Ω)200
  • Resistance Max (MΩ)99.9
  • ContinuityYes
  • Safety RatingCAT III 600 V
  • Power6 AA batteries
  • Width (in)2.8125
  • Length (in)6
  • Height (in)4
  • Width (cm)7.1
  • Height (cm)10
  • DescriptionCompact Digital Insulation Tester
  • Warranty1 Year
Reviews
Q&A