Extech MA1500 True RMS AC/DC Clamp Meter with Noncontact Voltage

Representative image only.

Extech MA1500 True RMS AC/DC Clamp Meter with Noncontact Voltage

Extech | Mfr: MA1500| Item: 2003691

Integrated Noncontact voltage detector quickly checks for the presence of live wires before testing

$366.87CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$366.87CAD / Each

Buy It Together

Current Item

Extech MA1500 True RMS AC/DC Clamp Meter with Noncontact Voltage
Extech MA1500 True RMS AC/DC Clamp Meter with Noncontact Voltage
2003691

$366.87CAD / Each
+ =
Total Price 562.46 ADD 2 ITEMS TO CART
Product Description

Includes

One set of test leads, type-K bead wire temperature probe (-58 to 482¢ªF/-50 to 250¢ªC), one 9 V battery, and carrying case.

Key Features

  • True RMS for accurate readings of non-sinusoidal waveforms
  • Built-in non-contact Voltage detector with LED alert
  • 2.0" (52mm) jaw size for conductors up to 500MCM
  • Dual 40,000/4000 count, backlit LCD display
  • Includes Multimeter functions
  • Inrush function captures transients during motor startups
  • Relative mode for capacitance zero and offset adjustment
  • Data hold, peak hold, min/max, and auto power off
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • DC Min (Volts)0.4
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.5% + 4)
  • DC Min (amps)400
  • DC Max (amps)1500
  • DC Current Accuracy±(2.5% + 30)
  • AC Min (Volts)0.4
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(1.0% + 30)
  • AC Min (amps)400
  • AC Max (amps)1500
  • AC Current Accuracy±(3% + 50)
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)400
  • Capacitance Max (nF)4000
  • Capacitance Min (mF)40
  • Capacitance Max (mF)400
  • Capacitance Accuracy±3.5% + 10
  • Frequency Min (Hz)40
  • Frequency Max (MHz)40
  • Frequency Accuracy±(0.3% + 2)
  • ContinuityYes
  • Diode TesterYes
  • Duty Cyclerange: 10.0 to 95.0%; accuracy: ±(0.5% + 2)
  • True RmsAC current and voltage
  • Temperature Accuracy±1% + 4.5°F (2.5°C)
  • Safety RatingCAT III 1000V, CAT IV 600V, EN 61010-1
  • Power9V battery
  • Width (in)4.13
  • Height (in)8.3
  • Depth (in)1.85
  • DescriptionTrue RMS AC/DC Clamp Meter with Noncontact Voltage
  • Warranty1 Year
Reviews
Q&A