Extech LT45 Light Meter for Color Leds and Standard Lights

Representative image only.

Extech LT45 Light Meter for Color Leds and Standard Lights

Extech | Mfr: LT45| Item: 5053712

Measures light intensity for both white and color LED lights

$528.95CAD / Each

$528.95CAD / Each
Product Description

Includes

Light sensor with protective cover and 59” (1.5 m) coil cable, hard case, and 9 V battery.

Key Features

  • Measure white, red, yellow, green, blue, and purple LED and standard lighting in lux or footcandle (Fc) units
  • Manually store and recall up to 99 readings
  • Min/max and average
  • Cosine and color corrected measurements
  • Auto power off
  • 1 year warranty

More About this Item

This light meter is designed for monitoring and optimizing LED and standard light levels for indoor building environments and lighting fixtures. Unit measures white, red, yellow, green, blue, and purple LED as well as standard lights. Intuitive push-button interface that makes setup and operation quick and easy.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)40
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)400
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading
  • FunctionDesigned for monitoring and optimizing LED and standard light levels for indoor building environments and lighting fixtures; unit measures white, red, yellow, green, blue, and purple LED as well as standard lights.
  • Display Type4000-count LCD
  • Depth (in)1
  • Height (in)5 1/4
  • Width (in)2
  • Width (cm)5
  • Depth (cm)2.3
  • Height (cm)13.3
  • PowerAAA Battery (2)
  • DescriptionLight Meter for Color Leds and Standard Lights
  • Warranty1 year
Reviews
Q&A