Extech IR270 IR Thermometer with Color Alert

Representative image only.

Extech IR270 IR Thermometer with Color Alert

Extech | Mfr: IR270| Item: 3572506

Display changes color when reading is out of range

$142.92CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$142.92CAD / Each

Buy It Together

Current Item

Extech IR270 IR Thermometer with Color Alert
Extech IR270 IR Thermometer with Color Alert
3572506

$142.92CAD / Each
+ =
Total Price 453.44 ADD 2 ITEMS TO CART
Product Description

Includes

Carrying case and 9 V battery.

Key Features

  • Built-in laser pointer identifies target area
  • Adjustable emissivity increases measurement accuracy
  • Bright white backlit LCD illuminates measurements in low-light areas
  • Auto power off function saves valuable battery life
  • 1 year warranty

More About this Item

Use this fast-response, high-accuracy IR thermometer to measure noncontact surface temperature up to 1202°F (650°C). Color alerts on the LCD warn when temperatures exceed programmed high/low set points. When readings go below the programmed low alarm setting, the display backlight changes to blue. When readings exceed the high set point, the backlight turns red. Audible alarms can also be set for high/low temperature warnings.

The meter offers a distance-to-target ratio of 12:1 and ±1% basic accuracy. Other features include record and recall of up to 20 readings, automatic data Hold, selectable °C/°F units, adjustable emissivity, Max/Min temperature readings, differential and average temperature readings, low-battery indicator, and auto power-off.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyConformite Europeenne
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable, 0.10 to 1.00
  • Sighting TypeSingle-point laser
  • Laser ClassClasss II
  • Min Temperature (° F)-40
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy -4 to 28°F (-20 to -2°C): ±8°F (±4°C), 28 to 200°F (-2 to 94°C): ±4.5°F (±2.5°C), 200 to 400°F (94 to 204°C): ±(1.0% rdg + 2°F/1°C), 400 to 800°F (204 to 426°C): ±(1.5% rdg + 2°F/1°C), 800 to 1202°F (426 to 650°C): ±(3.0% rdg + 2°F/1°C)
  • Resolution0.1° of reading
  • Response time150 msec
  • Display TypeLCD backlit
  • AlarmAudible and Color
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)7 1/8
  • Width (in)1 5/8
  • Length (in)4 1/4
  • DescriptionInfrared Thermometer with Color Alert
  • Warranty1 year
Reviews
Q&A