Extech IR267 High Temperature Infrared Thermometer -58 to 1112F (-50 to 600C) with Type K Input (D:S 12:1)

Representative image only.

Extech IR267 High Temperature Infrared Thermometer -58 to 1112F (-50 to 600C) with Type K Input (D:S 12:1)

Extech | Mfr: IR267| Item: 9044102

No need to get dangerously close to high-temperature surfaces

$142.92CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$142.92CAD / Each

Buy It Together

Current Item

Extech IR267 High Temperature Infrared Thermometer -58 to 1112F (-50 to 600C) with Type K Input (D:S 12:1)
Extech IR267 High Temperature Infrared Thermometer -58 to 1112F (-50 to 600C) with Type K Input (D:S 12:1)
9044102

$142.92CAD / Each
+ =
Total Price 453.44 ADD 2 ITEMS TO CART
Product Description

Includes

Type K beaded wire thermocouple probe and one 9 V battery.

Key Features

  • Point-and-shoot noncontact design keeps you out of harm's way
  • Built-in laser improves aim ensuring measurement accuracy
  • Large backlit display is viewable in any lighting conditions
  • 1 year warranty

More About this Item

These handheld infrared (IR) thermometers are ideal for diagnostic and inspection applications where temperature is an indicator, especially for hard-to-reach areas and moving parts. Since IR temperature measurement does not require contact with surfaces, these thermometers reduce damage and contamination. These portable IR thermometers are easy to use—simply pull the trigger and the temperature will show on the display

High-Temperature Compact Thermometer with Thermocouple has a 12:1 distance-to-target ratio, adjustable emissivity 0.05 to 1.00, and auto power off. Programmable high/low alarms alert you audibly and visually when temperature exceeds set points. Additional features include Type K thermocouple input and built-in sensor for ambient air temperature measurement. Thermometer includes a Type K beaded wire thermocouple probe and one 9 V battery.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable
  • Sighting TypeLaser Pointer
  • Min Temperature (° F)-58
  • Max Temperature (° F)1112
  • Min Temperature (° C)-50
  • Max Temperature (° C)600
  • Accuracy±3.6° F (2°C)
  • Resolution0.1°F (°C)
  • Probe Min Temperature (° F)-58
  • Probe Max Temperature (° F)1832
  • Probe Min Temperature (° C)-50
  • Probe Max Temperature (° C)1000
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Temperature InputType K thermocouple
  • Height (in)6 51/64
  • Width (in)1 51/64
  • Length (in)3 51/64
  • DescriptionHigh Temperature Infrared Thermometer -58 to 1112F (-50 to 600C) with Type K Input (D:S 12:1)
  • Warranty1 year
Reviews
Q&A