Extech HT30 Thermohygrometer with Heat Stress Index

Representative image only.

Extech HT30 Thermohygrometer with Heat Stress Index

Extech | Mfr: HT30| Item: 3780415

Formulates the effects of temperature, humidity and sunlight to develop a heat index reading.

$322.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$322.67CAD / Each

Buy It Together

Current Item

Extech HT30 Thermohygrometer with Heat Stress Index
Extech HT30 Thermohygrometer with Heat Stress Index
3780415

$322.67CAD / Each
+ =
Total Price 683.28 ADD 2 ITEMS TO CART
Product Description

Includes

two AAA batteries

Key Features

  • Small, handy and easy to operate
  • 1 year warranty

More About this Item

Meter displays relative humidity, temperature, heat index, and wet bulb globe temperature (WBGT). A WBGT reading is produced through the use of a unique black globe on top of the meter. The globe monitors the effects of direct solar radiation on an exposed surface. An in/out function displays the WGBT value with or without direct sun exposure. The heat stress index measures how hot it really feels when humidity is combined with temperature, air movement and WBGT. Features include a choice of readings in °F and °C, data hold, measurement mode, auto off with override, and RS-232 interface.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time8 seconds
  • Display TypeLCD
  • Battery2 AAA (included)
  • Height (in)10
  • Width (in)2
  • Depth (in)1
  • DescriptionThermohygrometer with Heat Stress Index
  • Warranty1 year
Reviews
Q&A