Extech GRT300 Earth Ground Resistance Tester

Representative image only.

Extech GRT300 Earth Ground Resistance Tester

Extech | Mfr: GRT300| Item: 2004348

Provides precision earth ground measurements

$1,457.18CAD / Each

for an additional
$386.76CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,457.18CAD / Each

Buy It Together

Current Item

Extech GRT300 Earth Ground Resistance Tester
Extech GRT300 Earth Ground Resistance Tester
2004348

$1,457.18CAD / Each
+ =
Total Price 1843.94 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads with alligator clips, four auxiliary earth bars, hard carrying case, and eight AA batteries.

Key Features

  • Performs 4-wire, 3-wire, and 2-wire testing
  • Autoranging
  • Automatic I (current) spike check
  • Automatic P (potential) spike check
  • Test hold function for easy operation
  • Automatic zero adjustment
  • AC earth voltage
  • Data hold and auto power off
  • Overrange and low battery indication
  • Large dual-line LCD
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • AC Current Range (mA)<2
  • AC Voltage Range (Voltage)0 to 300
  • AC Voltage Accuracy±2% of reading +3 digits
  • Max Resistance (ohms)2000
  • Resistance Resolution0.01Ω, 0.1Ω, 1Ω, 0.01 kΩ
  • Battery Type (VAC)8 AA (included)
  • Length (in)7 3/4
  • Height (in)9 3/4
  • Depth (in)4 19/64
  • Height (cm)25
  • Width (cm)19
  • Depth (cm)11
  • DescriptionEarth Ground Resistance Tester
  • Warranty1 Year
Reviews
Q&A