Extech EX820A 1000 A AC True-RMS Clamp Meter with IR Thermometer, LoZ, and Low-Pass Filter

Representative image only.

Extech EX820A 1000 A AC True-RMS Clamp Meter with IR Thermometer, LoZ, and Low-Pass Filter

Extech | Mfr: EX820A| Item: 3975930

Clamp meter, multimeter and infrared thermometer in one convenient unit!

$293.20CAD / Each

$293.20CAD / Each
Product Description

Includes

Test leads, type K beaded wire thermocouple probe*, carrying case, and a battery.

Key Features

  • Safely measure AC current up to 1000 A
  • Built-in infrared thermometer with a laser pointer for noncontact temperature measurements
  • True-rms for accurate AC voltage and current measurements
  • Low impedance (LoZ) function improves accuracy
  • Low-pass filter blocks environmental noise
  • Data hold and Peak hold
  • Inrush current feature captures start-up current
  • 43 mm (1.7”) jaw size for conductors up to 750 MCM or two 500 MCM
  • Ergonomically designed, rugged housing
  • 6000-count backlit LCD
  • CAT IV-600 V safety rating
  • 3 year warranty

More About this Item

The EX820A clamp-on multimeter features a built-in IR thermometer with laser pointer that makes troubleshooting heat-sensitive areas simple. The IR thermometer measures temperatures up to 270 °C (518 °F) and has a distance-to-spot ratio of 8:1 to help identify hot spots from a distance. The clamp meter accepts a type K thermocouple probe to measure temperatures up to 760 °C (1400 °F)*. The versatile meter also measures AC/DC voltage, AC current, resistance, continuity, capacitance, diode, and frequency.

The large, 43 mm (1.7”) diameter, jaw opening handles conductors up to one 750 MCM or two 500 MCM. Set the meter to LoZ mode to prevent false readings due to ghost voltage. Activate the low-pass filter to minimize electrical noise to ensure accurate measurements. A large 6000-count LCD with backlight allows easy measurement reading even in dimly lit areas. Ergonomically designed housing offers a firm grip for one-handed operation. The CAT IV-600 V safety-rated meter with rugged, double-molded housing provides excellent durability.

*The supplied type K thermocouple probe is rated for use up to 250 °C (482 °F) max. If a higher temperature is needed, please purchase a separate thermocouple probe.

*The supplied type K thermocouple probe is rated for use up to 250 °C (482 °F) max. If a higher temperature is needed, please purchase a separate thermocouple probe.

Conformite EuropeenneETL Listed3 Year Warranty
Specifications
  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy600 mV range: ±(0.8% of reading + 2 digits)
    6, 60, and 600 ranges: ±(1.5% of reading + 2 digits)
    1000 V range: ±(2.0% of reading + 2 digits)
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • Ac Voltage Accuracy600 mV range: ±(01.0% of reading + 10 digits)
    6, 60, and 600 ranges: ±(1.5% of reading + 5 digits)
    1000 V range: ±(2.0% of reading + 5 digits)
  • AC Min (amps)0.0001
  • AC Max (amps)1000
  • AC Current Accuracy600 A range: ±(2.5% of reading + 8 digits)
    1000 A range: ±(2.8% of reading + 5 digits)
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)0.001
  • Capacitance Max (mF)40
  • Capacitance Accuracy6 nF range: ±(5.0% of reading + 30 digits)
    60 nF range: ±(5.0% of reading + 20 digits)
    600, nF, 6 µF, and 60 µF ranges: ±(3.0% of reading + 5 digits)
    600 µF range: ±(4.0% of reading + 10 digits)
    6 mF and 40 mF ranges: ±(10.0% of reading + 10 digits)
  • Frequency Min (Hz)0.001
  • Frequency Max (KHz)100
  • Frequency Accuracy±(1.5% of reading + 2 digits)
  • Resistivity Accuracy600 Ω range: ±(1.0% of reading + 4 digits)
    6, 60, and 600 kΩ ranges: ±(1.5% of reading + 2 digits)
    6 MΩ range: ±(2.5% of reading + 3 digits)
    60 MΩ range: ±(3.5% of reading + 5 digits)
  • ContinuityThreshold 50 Ω (test current: < 0.9 mA)
  • Diode TesterTest current: 1.5 mA, typical; Open circuit voltage: 3.2 V DC, typical
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy± (3.0 % of reading + 5 °C [9 °F])
  • Count6000
  • DisplayLarge backlit LCD
  • Jaw Size43
  • Bandwidth50 to 100 Hz (AC voltage); 50/60 Hz (AC current)
  • Safety RatingCAT IV 600 V, CAT III 1000 V, Pollution Degree 2
  • PowerOne 9 V battery
  • Width (in)4.3
  • Length (in)106
  • Depth (in)2
  • Width (cm)11
  • Length (cm)27
  • Depth (cm)5
  • Description1000A AC Clamp Meter with IR Thermometer, LoZ, and Low-Pass Filter
  • Warranty3 years
Reviews
Q&A