Extech EX655 True RMS 600A Clamp Meter with NCV; AC/DC

Representative image only.

Extech EX655 True RMS 600A Clamp Meter with NCV; AC/DC

Extech | Mfr: EX655| Item: 2684803

Get accurate readings when measuring distorted waveforms

$256.37CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$256.37CAD / Each

Buy It Together

Current Item

Extech EX655 True RMS 600A Clamp Meter with NCV; AC/DC
Extech EX655 True RMS 600A Clamp Meter with NCV; AC/DC
2684803

$256.37CAD / Each
+ =
Total Price 451.96 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, general purpose bead wire, temperature probe, and three AAA batteries.

Key Features

  • Jaw size accommodates conductors up to 350 MCM
  • Data hold function freezes readings on display
  • LED worklight makes viewing in dimly lit areas easier
  • 1 year warranty

More About this Item

The 600A clamp meters feature True RMS for accurate readings when measuring distorted or noisy waveforms and a low impedance (LoZ) mode to prevent false readings caused by ghost voltages. The meters include a built-in noncontact voltage (NCV) detector for quick voltage detection, microampere function for HVAC flame rod current measurements, and a 6000-count backlit LCD.

Model EX655 offers 12 functions including AC/DC current, frequency, and type K temperature. It also features low pass filter (LPF) for measuring variable frequency drive signals, inrush mode to capture current surges during motor startup, and LCD trending bar graph.

1 Year Warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.8% of rdg
  • DC Min (amps)0
  • DC Max (amps)600
  • DC Current Accuracy±2.5% of rdg
  • Current (AC/DC)600 µA (0.1 µA)
  • AC Min (Volts)0
  • AC Max (Volts)750
  • Ac Voltage Accuracy±1.2% of rdg
  • AC Min (amps)0
  • AC Max (amps)600
  • AC Current Accuracy±2.5% of rdg
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)60
  • Capacitance Max (mF)60
  • Frequency Min (Hz)10
  • Frequency Max (MHz)1
  • Continuity / Diode TestYes
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Nc Voltage Detector100 to 1000 V
  • DisplayLCD
  • PowerAAA alkaline batteries
  • DescriptionTrue RMS 600A Clamp Meter with NCV; AC/DC
  • Warranty1 Year
Reviews
Q&A