Extech EX623A True RMS 600 A AC/DC Clamp Meter with IR, Dual Input Type K Thermometer, and NCV

Representative image only.

Extech EX623A True RMS 600 A AC/DC Clamp Meter with IR, Dual Input Type K Thermometer, and NCV

Extech | Mfr: EX623A| Item: 3975929

Dual thermocouple inputs allow differential temperature measurements

$396.34CAD / Each

$396.34CAD / Each
Product Description

Includes

Test leads, type K beaded wire thermocouple probes*, carrying case, and a battery.

Key Features

  • True-rms for accurate AC voltage and current measurements
  • Built-in infrared thermometer with a laser pointer
  • Noncontact voltage (NCV) detector for safely checking live electrical current
  • Data hold and Peak hold
  • Low impedance (LoZ) function improves accuracy
  • Low-pass filter blocks environmental noise
  • Inrush (100 ms) current feature captures start-up current
  • 32 mm (1.25”) jaw size for conductors up to 500 MCM
  • 6000-count backlit LCD
  • CAT III-600 V safety rating
  • 3 year warranty

More About this Item

The EX623A clamp meter combines a true-rms meter, IR thermometer, thermocouple thermometer, and noncontact voltage detector in one convenient unit. The built-in IR thermometer with a laser pointer has a distance-to-target size ratio of 8:1 to help identify hot spots from a distance. Take temperatures up to 1000 °C (1832 °F) with a type K thermocouple probe. Dual thermocouple inputs measure T1, T2, and T1-T2 differential temperature measurement. A noncontact voltage detector with an LED alert adds a layer of safety for the operator.

Take HVAC flame rod current measurements and capacitance measurements up to 40 mF with the AC/DC µA function. Set the meter to LoZ mode to prevent false readings due to ghost voltage. Activate the low-pass filter to minimize electrical noise to ensure accurate measurements. The meter is safety rated to CAT III-600 V and features rugged, double-molded housing for excellent durability.

*The supplied thermocouple probes are rated for 250 °C (482 °F) max. If a higher temperature is needed, please purchase separate thermocouple probes.

Conformite EuropeenneUL Listed.3 Year Warranty
Specifications
  • DC Min (Volts)0.0001
  • DC Max (Volts)600
  • DC Voltage Accuracy600 mV range: ±(0.8% of reading + 2 digits)
    6, 60, 600 V ranges: ±(1.5% of reading + 5 digits)
  • DC Min (amps)1E-05
  • DC Max (amps)600
  • DC Current Accuracy40 and 400 V ranges: ±(1.5% of reading + 5 digits)
    40.01 to 60.00 A and 400.0 to 600.0 A: ±(2.8% of reading + 5 digits)
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy600 mV range: ±(1.0% of reading + 20 digits)
    6, 60, and 600 V ranges: ±(2.0% of reading + 5 digits)
  • AC Min (amps)1E-05
  • AC Max (amps)600
  • AC Current Accuracy40 and 400 V ranges: ±(1.5% of reading + 5 digits)
    40.01 to 60.00 A and 400.0 to 600.0 A: ±(2.8% of reading + 5 digits)
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)0.001
  • Capacitance Max (mF)40
  • Capacitance Accuracy6 nF range: ±(5.0% of reading + 30 digits)
    60 nF range: ±(5.0% of reading + 20 digits)
    600, nF, 6 µF, and 60 µF ranges: ±(3.0% of reading + 5 digits)
    600 µF range: ±(4.0% of reading + 10 digits)
    6 mF and 40 mF ranges: ±(10.0% of reading + 10 digits)
  • Frequency Min (Hz)0.1
  • Frequency Max (Hz)400
  • Frequency Accuracy±(1% of reading + 3 digits)
  • Resistivity Accuracy600 Ω range: ±(1.0% of reading + 4 digits)
    6, 60, and 600 kΩ ranges: ±(1.5% of reading + 2 digits)
    6 MΩ range: ±(2.5% of reading + 3 digits)
    60 MΩ range: ±(3.5% of reading + 5 digits)
  • ContinuityThreshold 50 Ω (test current: < 0.9 mA
  • Diode TesterTest current: 1.5 mA, typical; Open circuit voltage: 3.2 V DC, typical
  • Duty Cycle0.5 to 99.0%
  • True RmsYes
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Temperature Accuracy±(3.0% of reading + 5 °C [9 °F])
  • Nc Voltage DetectorYes
  • Count6000
  • DisplayLarge backlit LCD
  • Jaw Size32
  • Safety RatingCAT III 600 V, Pollution Degree 2
  • PowerOne 9 V battery
  • Width (in)3.8
  • Length (in)9.5
  • Depth (in)1.75
  • Width (cm)9.6
  • Length (cm)24.1
  • Depth (cm)4.5
  • DescriptionTrue RMS 600 A AC/DC Clamp Meter with IR, Dual Input Type K Thermometer, and NCV
  • Warranty3 years
Reviews
Q&A