Extech EX520A High-Accuracy True-RMS Heavy-Duty Industrial Multimeter with LoZ and Low-Pass Filter

Representative image only.

Extech EX520A High-Accuracy True-RMS Heavy-Duty Industrial Multimeter with LoZ and Low-Pass Filter

Extech | Mfr: EX520A| Item: 3975927

Durable true-rms multimeters have 1000 V input protection on all functions

$271.10CAD / Each

$271.10CAD / Each
Product Description

Includes

Double-molded test leads, type K bead wire thermocouple probe*, type K to banana plug adapter, magnetic hanging strap, soft carrying case, and battery.

Key Features

  • True rms for reliable measurements on non-sine wave forms
  • 1000 V input protection on all functions
  • IP67-rated, waterproof and dustproof housing
  • 2 m (6.5 ft) drop-tested
  • Accepts a type K thermocouple probe to measure up to 760 °C (1400 °F)*
  • 6000-count display
  • ±0.09% accuracy
  • Features low impedance (LoZ) function, low-pass filter, and a bar graph
  • 3 year warranty

More About this Item

These heavy-duty multimeters feature IP67-rated housing and withstand a 2 m (6.5 ft) drop, making them ideal for demanding work environments. Meters measure AC/DC voltage up to 1000 V, AC/DC current, resistance, capacitance, frequency, duty cycle, temperature*, diode, and continuity.

Set the meter to LoZ mode to prevent false readings due to ghost voltage. Activate the low-pass filter to minimize electrical noise to ensure accurate measurements. A large 6000-count LCD with backlight allows easy measurement reading even in dimly lit areas.

*The supplied thermocouple probe is rated for 250 °C (482 °F) max. If a higher temperature is needed, please purchase a separate thermocouple probe.

Conformite EuropeenneUL Listed.IP 673 Year Warranty
Specifications
  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.09% of reading + 2 digits)
  • DC Min (amps)1E-07
  • DC Max (amps)10
  • DC Current Accuracy±(1.0% of reading + 3 digits)
  • AC Min (Volts)0.001
  • AC Max (Volts)1000
  • Ac Voltage Accuracy6, 60, and 600 V ranges: ±(1.0% of reading + 3 digits)
    1000 V range: ±(1.0% of reading + 8 digits)
  • AC Min (amps)1E-07
  • AC Max (amps)10
  • AC Current Accuracy±(1.5% of reading + 3 digits)
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)0.01
  • Capacitance Min (mF)99.99
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Min Temperature (° F)-50
  • Max Temperature (° F)1400
  • Min Temperature (° C)-45
  • Max Temperature (° C)760
  • Temperature Accuracy±(3.0% of reading + 5 °C [9 °F])
  • Count6000
  • PowerOne 9 V battery (included)
  • Width (in)3.2
  • Length (in)7.1
  • Depth (in)2.1
  • Width (cm)8.3
  • Length (cm)18.3
  • Depth (cm)5.5
  • DescriptionHigh-Accuracy True-RMS Heavy-Duty Industrial Multimeter with LoZ and Low Pass Filter
  • Warranty3 years
Reviews
Q&A