Extech EX505A-K True-RMS Heavy-Duty Industrial Multimeter Kit

Representative image only.

Extech EX505A-K True-RMS Heavy-Duty Industrial Multimeter Kit

Extech | Mfr: EX505A-K| Item: 3975926

Durable true-rms multimeters have 1000 V input protection on all functions

$249.00CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$249.00CAD / Each

Buy It Together

Current Item

Extech EX505A-K True-RMS Heavy-Duty Industrial Multimeter Kit
Extech EX505A-K True-RMS Heavy-Duty Industrial Multimeter Kit
3975926

$249.00CAD / Each
+ =
Total Price 444.59 ADD 2 ITEMS TO CART
Product Description

Includes

EX505A multimeter, DV25 AC voltage detector, TL808 professional test lead set, double-molded test leads, type K bead wire thermocouple probe*, type K to banana plug adapter, magnetic hanging strap, soft carrying case, and batteries (one 9 V and two AAA).

Key Features

  • True rms for reliable measurements on non-sine wave forms
  • 1000 V input protection on all functions
  • IP67-rated, waterproof and dustproof housing
  • 2 m (6.5 ft) drop-tested
  • Accepts a type K thermocouple probe to measure up to 760 °C (1400 °F)*
  • 6000-count display
  • ±0.09% accuracy
  • Includes a voltage detector, test leads, and clips
  • 3 year warranty

More About this Item

These heavy-duty multimeters feature IP67-rated housing and withstand a 2 m (6.5 ft) drop, making them ideal for demanding work environments. Meters measure AC/DC voltage up to 1000 V, AC/DC current, resistance, capacitance, frequency, duty cycle, temperature*, diode, and continuity.

*The supplied thermocouple probe is rated for 250 °C (482 °F) max. If a higher temperature is needed, please purchase a separate thermocouple probe.

Conformite EuropeenneUL Listed.IP 673 Year Warranty
Specifications
  • DC Min (Volts)1E-05
  • DC Max (Volts)1000
  • DC Voltage Accuracy60 and 600 mV ranges: ±(0.9% of reading + 9 digits)
    6 and 60 V ranges: ±(0.5% of reading + 5 digits)
    600 and 1000 V ranges: ±(0.6% of reading + 6 digits)
  • DC Min (amps)1E-07
  • DC Max (amps)10
  • DC Current Accuracy600 µA, 6000 µA, 60 mA, and 600 mA ranges: ±(1.0% of reading + 3 digits)
    6 and 10 A ranges: ±(1.5% of reading + 3 digits)
  • AC Min (Volts)1E-05
  • AC Max (Volts)1000
  • Ac Voltage Accuracy60 mV range: ±(0.9% of reading + 9 digits)
    600 mV, 6 V, 60 V, and 600 V ranges: ±(0.8% of reading + 3 digits)
    1000 V range: ±(0.8% of reading + 8 digits)
  • AC Min (amps)1E-07
  • AC Max (amps)10
  • AC Current Accuracy600 µA, 6000 µA, 60 mA, and 600 mA ranges: ±(1.5% of reading + 3 digits)
    6 and 10 A ranges: ±(2.0% of reading + 3 digits)
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)0.01
  • Capacitance Min (mF)99.99
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy±(3.0% of reading + 5 °C [9 °F])
  • Nc Voltage DetectorYes (included in kit)
  • Count6000
  • Safety RatingCAT IV 600 V, CAT III 1000 V, Pollution Degree 3
  • PowerOne 9 V battery and two AA batteries (included)
  • Width (in)3.2
  • Length (in)7.1
  • Depth (in)2.1
  • Width (cm)8.3
  • Length (cm)18.3
  • Depth (cm)5.5
  • DescriptionTrue-RMS Heavy-Duty Industrial Multimeter Kit
  • Warranty3 years
Reviews
Q&A