Extech EX470 True-RMS Multimeter with Infrared Temperature

Representative image only.

Extech EX470 True-RMS Multimeter with Infrared Temperature

Extech | Mfr: EX470A| Item: 2684822

Combine the functionality of a digital multimeter and an infrared thermometer!

$271.10CAD / Each

for an additional
$239.43CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$271.10CAD / Each

Buy It Together

Current Item

Extech EX470 True-RMS Multimeter with Infrared Temperature
Extech EX470 True-RMS Multimeter with Infrared Temperature
2684822

$271.10CAD / Each
+ =
Total Price 510.53 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Safe, non-contact temperature measurements
  • Laser pointer improves infrared aim and accuracy
  • The ONLY multimeter with a built-in noncontact infrared thermometer
  • IR thermometer has 8:1 distance to target ratio, 0.95 fixed emissivity
  • Autoranging DMM
  • Type K temperature
  • Capacitance
  • Frequency
  • 4000 count backlit LCD
  • Relative function
  • 1 year warranty

More About this Item

These multimeters contain an infrared thermometer with an 8:1 target ratio for high temperature applications or measurements in hard-to-reach areas. Both meters measure high resolution down to 0.1 mV and 0.1 µA.

Model 26848-22 features True-RMS measuring capabilities with a 4000-count backlit LCD display. Additional features include capacitance, frequency, duty cycle, temperature measurement via type K thermocouple, and relative function.

What's Included: CAT III test leads, multi-position tilt stand and hook-and-loop strip for hanging, protective holster with test lead holder, Type K bead wire temperature probe and 9 V battery.

1 Year WarrantyUL Listed.
Specifications
  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Voltage Accuracy±1% + 3 digits
  • DC Min (amps)1E-07
  • DC Max (amps)20
  • DC Current Accuracy±2.5% + 5 digits
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy±2% + 6 digits
  • AC Min (amps)1E-07
  • AC Max (amps)20
  • AC Current Accuracy±3% + 8 digits
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)100
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity<150 Ω
  • Safety RatingCAT III 600V, EN 61010-1
  • Power9V battery (included)
  • Width (in)3.1875
  • Height (in)7.3125
  • Depth (in)2
  • DescriptionTrue-RMS Multimeter with Infrared Temperature
  • Warranty1 Year
Reviews
Q&A