Extech EX410 DMM with Temperature (Type K) 0.5% Accuracy

Representative image only.

Extech EX410 DMM with Temperature (Type K) 0.5% Accuracy

Extech | Mfr: EX410A| Item: 2000531

Precision accuracy at an economical price

$92.82CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$92.82CAD / Each

Buy It Together

Current Item

Extech EX410 DMM with Temperature (Type K) 0.5% Accuracy
Extech EX410 DMM with Temperature (Type K) 0.5% Accuracy
2000531

$92.82CAD / Each
+ =
Total Price 288.41 ADD 2 ITEMS TO CART
Product Description

Includes

CAT III-1000 V test leads, tilt stand, hook-and-loop strap, holster with lead holder, bead wire temperature probe and 9V battery.

Key Features

  • True RMS AC voltage and AC current readings
  • IR Thermometer with 8:1 distance to target ratio
  • Audible and visual input alerts
  • Frequency and capacitance capabilities
  • Low current capability - measure down to 0.1 µA
  • MAX (Model 450) function
  • Easy access battery door
  • Backlight Display
  • IEC CAT III Safety Rating
  • 1 year warranty
1 Year Warranty
Specifications
  • Safety RatingCAT III 600V, EN 61010-1
  • DescriptionDMM with Temperature (Type K) 0.5% Accuracy
  • Warranty1 Year
Reviews
Q&A