Extech EX330 Mini Autoranging MultiMeter with Temp + Voltage Detector

Representative image only.

Extech EX330 Mini Autoranging MultiMeter with Temp + Voltage Detector

Extech | Mfr: EX330| Item: 2000530

Quickly check for the presence of AC voltage before testing

$110.50CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$110.50CAD / Each

Buy It Together

Current Item

Extech EX330 Mini Autoranging MultiMeter with Temp + Voltage Detector
Extech EX330 Mini Autoranging MultiMeter with Temp + Voltage Detector
2000530

$110.50CAD / Each
+ =
Total Price 306.09 ADD 2 ITEMS TO CART
Product Description

Includes

test leads, protective holster, batteries (9 V for model 20005-28, two AAA for models 20005-29 and -30), and bead wire thermocouple wire (model 20005-30 only).

Key Features

  • 1 year warranty

More About this Item

These compact multimeters feature a built-in noncontact AC voltage detector with a red LED indicator and audible beeper ensuring operator safety. Meters provide 100 to 600 VAC measurement capability with 0.5% basic accuracy. Additional features include low-battery indicator and an easy-to-read large 1" LCD digit display.

Model 20005-28 provides manual ranging capabilities with a 2000-count display. Model 20005-29 features auto-ranging capabilities with a 2000-count display. Meter includes max hold, data hold, and auto power off conserving battery life. Model 20005-30 features auto-ranging capabilities with a 4000-count display and type K thermocouple measurements (°F/°C switchable). Additional functions include capacitance, frequency, and relative function.

1 Year Warranty
Specifications
  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • Current (AC/DC)0.1µA to 10A
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Resistance Min (Ω)0.1
  • Resistance Min (KΩ)40
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle0.1 to 99.9%
  • Nc Voltage Detector100 to 600VAC
  • Count4000
  • Safety RatingCAT II 600V, EN 61010-1
  • Width (in)5.7
  • Height (in)2.9
  • Depth (in)1.6
  • DescriptionMini Autoranging MultiMeter with Temp + Voltage Detector
  • Warranty1 Year
Reviews
Q&A