Extech EMF450 Multi-Field Electromagnetic Field (EMF) Meter

Representative image only.

Extech EMF450 Multi-Field Electromagnetic Field (EMF) Meter

Extech | Mfr: EMF450| Item: 2682275

No need to navigate menus—all three parameters display simultaneously

$558.41CAD / Each

$558.41CAD / Each
Product Description

Includes

USB power supply cable and three AAA batteries.

Key Features

  • Stay safe—audible alarm and color-coded bar graph alert you to dangerous conditions
  • Large, high-visibility color TFT display with adjustable brightness is viewable in any lighting
  • Electric field: 50 to 2000 V/m
  • Radio frequency strength (50 MHz to 3.5 GHz): –51 to 16 dBm
  • 1 year warranty

More About this Item

This versatile meter measures fields surrounding something as small as a cell phone all the way up to cellular phone base stations and power lines. The large color display shows all three parameters (EMF, Electric, and RF) simultaneously, including readings, bar graphs, and a trend graph. To increase technician safety, the bar graph is color-coded green, yellow, and red. When the bar graph reaches the red range, an audible alarm sounds.


1 Year Warranty
Specifications
  • Range (Gauss)20, 200, 2000 mG
  • Range (Tesla)2, 20, 200 µT
  • Resolution (Gauss)0.02, 0.1, 1 mG
  • Resolution (Tesla)0.02, 0.1, 1 µT
  • Frequency Accuracy±2 dB at 2.45 GHz
  • Parameters MeasuredMagnetic Field, Electric Field, and Radio Frequency Strength
  • Measurement Rate6 seconds
  • Display4-digit, 2.4" (6.1 nm), triple color TFT, 240 x 320 pixels
  • Height (in)0.8125
  • Width (in)2.375
  • Length (in)4.25
  • Height (cm)2.1
  • Width (cm)6
  • Length (cm)11.5
  • Battery3 AAA (included)
  • DescriptionMulti-Field Electromagnetic Field (EMF) Meter
  • Warranty1 Year
Reviews
Q&A