Extech EA80 Easy View Indoor Air Quality Meter, datalogging

Representative image only.

Extech EA80 Easy View Indoor Air Quality Meter, datalogging

Extech | Mfr: EA80| Item: 1010155

Measures CO2, Temperature, Humidity, Dew Point and Wet Bulb

$1,442.45CAD / Each

for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,442.45CAD / Each

Buy It Together

Current Item

Extech EA80 Easy View Indoor Air Quality Meter, datalogging
Extech EA80 Easy View Indoor Air Quality Meter, datalogging
1010155

$1,442.45CAD / Each
+ =
Total Price 1799.01 ADD 2 ITEMS TO CART
Product Description

Includes

probe, Windows® 95/98/NT/2000/ME/XP compatible software, RS-232 cable, AC adapter, and six AAA batteries.

Key Features

  • Triple-line display allows you to view multiple parameters at once
  • 1 year warranty

More About this Item

* Checks for CO2 concentrations
* Maintenance free dual wavelength NDIR (non-dispersive infrared) CO2 sensor
* Continuous (20,000 sets) or manual (99sets) data logging
* Data hold, Max/Min with time stamp and alarm
* Auto power off
* Easy calibration with fresh air
Applications
* Check air quality in schools, office buildings, greenhouses, and anywhere that high levels of carbon dioxide are generated

1 Year Warranty
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)6000
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Max Temperature (° C)60
  • Min Temperature (° C)-20
  • Min Humidity (RH)10
  • Max Humidity (RH)95
  • OutputRS-232
  • Height (in)2.7968
  • Depth (in)1.2031
  • Width (in)5.2968
  • DescriptionEasy View Indoor Air Quality Meter, datalogging
  • Warranty1 year
Reviews
Q&A