Extech EA15 Easyview Thermocouple Thermometer - Dual Channel with Datalogger

Representative image only.

Extech EA15 Easyview Thermocouple Thermometer - Dual Channel with Datalogger

Extech | Mfr: EA15| Item: 9500107

Compact and rugged design featuring a large display

$484.75CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$484.75CAD / Each

Buy It Together

Current Item

Extech EA15 Easyview Thermocouple Thermometer - Dual Channel with Datalogger
Extech EA15 Easyview Thermocouple Thermometer - Dual Channel with Datalogger
9500107

$484.75CAD / Each
+ + =
Total Price 1076.31 ADD 3 ITEMS TO CART
Product Description

Includes

one type K bead thermocouple probe, protective holster with built-in stand, and six AAA batteries. Model 95001-06 also includes two type K probes. Model 95001-07 also include two type K probes, RS-232 cable, and software.

Key Features

  • Accepts any type K thermocouple probe with miniconnector
  • 1 year warranty

More About this Item

These meters offer the functionality to meet any temperature measurement need. Choose the thermometer with the feature that best fits your application.

Model 95001-07 is a dual-input type K thermometer which offers a dual-input type K thermometer with min/max, Hold, °F/°C selection, and auto power off. Plus an offset function for relative measurement, temperature differential between two probes (T1-T2), timer, elapsed time, time of reading, min/max, backlit display, and °F/°C/K selection. This meter also includes a datalogger that can store up to 16 data sets and 8800 data points manually or automatically with a programmable sample rate. Other advanced features include the ability to work with seven thermocouple types (J, K, T, E, R, S, and N), min/max/avg function, and bi-directional RS-232 interface.

1 Year Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType E, Type J, Type K, Type N, Type R, Type S, Type T
  • Min Temperature (° F)-200
  • Max Temperature (° F)1999
  • Min Temperature (° C)-129
  • Max Temperature (° C)1093
  • Accuracy±0.05% of reading +1.5°F (+0.75°C)
  • Resolution0.1°; 1° above 200°
  • Data LoggingYes
  • Display TypeLCD
  • Height (in)6
  • Depth (in)1 1/2
  • No. of Probe(s) Included2
  • Battery Life200 hours
  • Battery6 AAA (included)
  • DescriptionEasyview Thermocouple Thermometer - Dual Channel with Datalogger
  • Warranty1 year
Reviews
Q&A