Extech EA11A Easyview Thermocouple Thermometer - Single Channel

Representative image only.

Extech EA11A Easyview Thermocouple Thermometer - Single Channel

Extech | Mfr: EA11A| Item: 9500105

Compact and rugged design featuring a large display

$190.07CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$190.07CAD / Each

Buy It Together

Current Item

Extech EA11A Easyview Thermocouple Thermometer - Single Channel
Extech EA11A Easyview Thermocouple Thermometer - Single Channel
9500105

$190.07CAD / Each
+ + =
Total Price 781.63 ADD 3 ITEMS TO CART
Product Description

Includes

one type K bead thermocouple probe, protective holster with built-in stand, and six AAA batteries. Model 95001-06 also includes two type K probes. Model 95001-07 also include two type K probes, RS-232 cable, and software.

Key Features

  • Accepts any type K thermocouple probe with miniconnector
  • 1 year warranty

More About this Item

These meters offer the functionality to meet any temperature measurement need. Choose the thermometer with the feature that best fits your application.

A single-input type K thermometer which features min/max, Hold, °F/°C selection, and auto power off.

1 Year Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)1999
  • Min Temperature (° C)-50
  • Max Temperature (° C)1093
  • Accuracy±0.3% of reading +2.0°F (+1.0°C)
  • Resolution0.1°; 1° above 200°
  • Data LoggingNo
  • Display TypeLCD
  • Height (in)6
  • Depth (in)1 1/2
  • No. of Probe(s) Included1
  • Battery Life500 hours
  • Battery6 AAA (included)
  • DescriptionEasyview Thermocouple Thermometer - Single Channel
  • Warranty1 year
Reviews
Q&A