Extech DVA30 AC Volt / Current Detector Non-Contact Ac

Representative image only.

Extech DVA30 AC Volt / Current Detector Non-Contact Ac

Extech | Mfr: DVA30| Item: 2000527

Detects and pinpoints wide range voltage and current with sensitivity adjust

$94.30CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$94.30CAD / Each

Buy It Together

Current Item

Extech DVA30 AC Volt / Current Detector Non-Contact Ac
Extech DVA30 AC Volt / Current Detector Non-Contact Ac
2000527

$94.30CAD / Each
+ =
Total Price 289.89 ADD 2 ITEMS TO CART
Product Description

Includes

four LR44 button batteries and pocket clip.

Key Features

  • Non-contact detection of AC voltage from 12VAC to 600VAC;
  • Detects AC Current from 200mA at 0.2" and larger current at greater distances
  • Audible and visual indicator of current or voltage
  • 1 year warranty

More About this Item

Current function of the tester detects live circuits through shielded wires, conduit and metal circuit breaker or junction boxes where voltage detectors cannot work. Sensitivity adjustment increases or reduces sensor trigger threshold.

1 Year Warranty
Specifications
  • DC Min (Volts)12
  • DC Max (Volts)600
  • AC Min (Volts)12
  • AC Max (Volts)600
  • Safety RatingCAT III 1000V, IEC 1010-1
  • Width (in)1.2
  • Length (in)7.6
  • Height (in)0.9
  • Width (cm)3.1
  • Length (cm)19.2
  • Height (cm)2.4
  • DescriptionAC Volt / Current Detector Non-Contact Ac
  • Warranty1 Year
Reviews
Q&A