Extech DV25 Voltage Detector with Flashlight, 24 to 1000 VAC

Representative image only.

Extech DV25 Voltage Detector with Flashlight, 24 to 1000 VAC

Extech | Mfr: DV25| Item: 2003453

$36.83CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$36.83CAD / Each

Buy It Together

Current Item

Extech DV25 Voltage Detector with Flashlight, 24 to 1000 VAC
Extech DV25 Voltage Detector with Flashlight, 24 to 1000 VAC
2003453

$36.83CAD / Each
+ =
Total Price 232.42 ADD 2 ITEMS TO CART
Product Description

Key Features

  • For use on 50/60Hz circuits
  • Rugged double-molded housing
  • Tip fits into outlets or against wire insulation testing
  • Audible and visual voltage indication
  • Built-in bright flashlight with On/Off button
  • Compact size with pocket clip
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • DC Min (Volts)24
  • DC Max (Volts)1000
  • AC Min (Volts)24
  • AC Max (Volts)1000
  • Safety RatingCAT IV 1000V, IEC 1010-1
  • DescriptionVoltage Detector with Flashlight, 24 to 1000 VAC
  • Warranty1 Year
Reviews
Q&A