Extech DL160 Dual Input True RMS AC Voltage/Current Datalogger SKU 1800214

Representative image only.

Extech DL160 Dual Input True RMS AC Voltage/Current Datalogger SKU 1800214

Extech | Mfr: DL160| Item: 1800214

Datalog up to 256,000 readings

$661.55CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$661.55CAD / Each

Buy It Together

Current Item

Extech DL160 Dual Input True RMS AC Voltage/Current Datalogger SKU 1800214
Extech DL160 Dual Input True RMS AC Voltage/Current Datalogger SKU 1800214
1800214

$661.55CAD / Each
+ =
Total Price 1147.03 ADD 2 ITEMS TO CART
Product Description

Includes

Two current sensor modules, two voltage sensor modules, two sets of test leads, two sets of alligator clips, USB cable, Windows compatible software, universal AC Adaptor, 4 AAA batteries, and one memory button battery (CR2032)

Key Features

  • Simultaneously measure two AC Voltage inputs or two AC Current inputs or one AC Voltage and one AC Current input
  • Download data to a PC via USB interface for analysis using included software or export to spreadsheet
  • LCD indicates time/date, current readings, and min/max
  • Auto power off and battery check
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels2
  • Input TypeVoltage and current
  • Max Voltage (VDC)600
  • Min Voltage (VDC)10
  • Voltage Accuracy (VDC)±(2% rdg ±1 V)
  • Max Current (AAC)200
  • Min Current (AAC)10
  • Current Accuracy (AAC)±(2% rdg ±1 A)
  • Sampling Rate1 second to 24 hours, programmable
  • Memory Size256,000 points
  • Battery Type4 AAA (included)
  • Length (in)4 1/2
  • Height (in)2 1/2
  • Width (in)1 3/8
  • Length (cm)11.4
  • Height (cm)6.3
  • Width (cm)3.4
  • DescriptionDual Input True RMS AC Voltage/Current Datalogger
  • Warranty1 year
Reviews
Q&A