Extech DL150 True RMS AC Voltage/Current Datalogger

Representative image only.

Extech DL150 True RMS AC Voltage/Current Datalogger

Extech | Mfr: DL150| Item: 3000317

Data log up to 100,000 readings with real-time viewing

$528.95CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$528.95CAD / Each

Buy It Together

Current Item

Extech DL150 True RMS AC Voltage/Current Datalogger
Extech DL150 True RMS AC Voltage/Current Datalogger
3000317

$528.95CAD / Each
+ =
Total Price 1014.43 ADD 2 ITEMS TO CART
Product Description

Includes

Current clamp, test leads, USB cable, Windows®-compatible software, universal AC adapter, and four AAA batteries

Key Features

  • Measures true RMS AC voltage (600 V) or AC current (200 A)
  • LCD provides time/date, actual reading, and Min/Max reading
  • User-programmable sample rate from 1 second to 24 hours
  • USB interface lets you easily download readings to your PC for later analysis
  • Low-battery indication and auto power off
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeVoltage and current
  • Max Voltage (VDC)600
  • Min Voltage (VDC)10
  • Voltage Accuracy (VDC)±(2% rdg ±1 V)
  • Max Current (AAC)200
  • Min Current (AAC)10
  • Current Accuracy (AAC)±(2% rdg ±1 A)
  • Sampling Rate1 second to 24 hours, programmable
  • Memory Size100,000 readings
  • Battery Type4 AAA (included)
  • Length (in)4 1/2
  • Height (in)2 1/2
  • Width (in)1 3/8
  • Length (cm)11.4
  • Height (cm)6.3
  • Width (cm)3.4
  • DescriptionTrue RMS AC Voltage/Current Datalogger
  • Warranty1 year
Reviews
Q&A