Extech Digital Waterproof Pocket Stem Thermometer

Representative image only.

Extech Digital Waterproof Pocket Stem Thermometer

Extech | Mfr: 39240| Item: 8648723

Pocket thermometer with stainless steel stem

$44.20CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$44.20CAD / Each

Buy It Together

Current Item

Extech Digital Waterproof Pocket Stem Thermometer
Extech Digital Waterproof Pocket Stem Thermometer
8648723

$44.20CAD / Each
+ =
Total Price 197.06 ADD 2 ITEMS TO CART
Product Description

Includes

one 1.5V LR44 battery.

Key Features

  • 2.75'' (70mm) Stainless steel stem
  • Temperature: -40 to 392°F (-40 to 200°C)
  • MAX/MIN recall of high and low temperatures
  • Data Hold and Auto power Off features
  • ±2°F/1°C accuracy, 0.1°/1° resolution
  • 1 year warranty

More About this Item

Reduced Tip Waterproof Thermometer with antimicrobial protection, has a 3'' long stem and a 1.5mm diameter tip. Features °F/°C switchable ranges, a hold function, a display that updates every 1.5 seconds and low battery indicator. Use ON/OFF button to conserve battery life or the unit will automatically shut off after 35 minutes..

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)392
  • Min Temperature (° C)-40
  • Max Temperature (° C)200
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Height (in)5 29/32
  • Width (in)51/64
  • Depth (in)45/64
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.15
  • Probe Length (in)2 3/4
  • Stem Diameter (in)0.15
  • Stem Length (in)2 3/4
  • Battery1 1.5V LR44 (included)
  • DescriptionDigital Waterproof Pocket Stem Thermometer
  • Warranty1 year
Reviews
Q&A