Extech CTH10A Large Wall/Desktop Clock with Calendar, Temperature and RH Functions

Representative image only.

Extech CTH10A Large Wall/Desktop Clock with Calendar, Temperature and RH Functions

Extech | Mfr: CTH10A| Item: 3975901

No need to reset the time twice a year

$175.33CAD / Each

$175.33CAD / Each
Product Description

Includes

three C batteries.

Key Features

  • Receives time code from the NIST radio signal, automatically adjusting for daylight savings
  • Signal strength indicator shows successful synchronization with NIST
  • Large digits display time in 12- or 24-hour format
  • Wall mountable with built-in stand for desktop
  • 1 year warranty

More About this Item

This radio-controlled wall clock maintains ±1 second accuracy year round, and automatically adjusts itself to daylight savings and standard time in your choice of 12- or 24-hour format. The LCD shows time, relative humidity, temperature (°F or °C), date, and day. Programmable alarm features a convenient snooze function.

1 Year Warranty
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)99
  • RH Accuracy±6%RH
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2°F/1°C
  • Response Time1 second
  • Display Type4.3" (109mm) digit clock display
  • Battery3 C (included)
  • Height (in)1 1/4
  • Width (in)11 1/2
  • Length (in)16 3/4
  • DescriptionLarge Wall/Desktop Clock with Calendar, Temperature and RH Functions
  • Warranty1 year
Reviews
Q&A