Extech CT70 AC Circuit Load Tester 2.8,

Representative image only.

Extech CT70 AC Circuit Load Tester 2.8,

Extech | Mfr: CT70| Item: 2003688

Quickly checks for AC outlet load handling capabilities plus outlet tester functions

$411.08CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$411.08CAD / Each

Buy It Together

Current Item

Extech CT70 AC Circuit Load Tester 2.8,
Extech CT70 AC Circuit Load Tester 2.8,
2003688

$411.08CAD / Each
+ =
Total Price 606.67 ADD 2 ITEMS TO CART
Product Description

Includes

AC test cord.

Key Features

  • AC load tester functions:
  • Selectable loads of 12, 15 and 20 Amps
  • Measures loaded and unloaded AC line voltage
  • Calculates and displays percent voltage drop and line impedance
  • Displays peak line voltage and frequency
  • Outlet tester functions:
  • Neutral to ground voltage
  • Hot, neutral and ground impedance
  • GFCI trip time
  • GFCI trip current
  • Open or reversed wiring
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Max (Volts)350
  • AC Max (Volts)350
  • Frequency Min (Hz)45
  • Frequency Max (Hz)65
  • DisplayLCD (colored pass/fail test alerts)
  • Safety RatingCAT II 300V, IEC 1010-1
  • Width (in)2.8
  • Height (in)8
  • Depth (in)2
  • DescriptionAC Circuit Load Tester 2.8,
  • Warranty1 Year
Reviews
Q&A