Extech CO100 Desktop Indoor Air Quality CO2 Monitor

Representative image only.

Extech CO100 Desktop Indoor Air Quality CO2 Monitor

Extech | Mfr: CO100| Item: 8197370

Measure carbon dioxide, air temperature, and humidity

$486.22CAD / Each

$486.22CAD / Each
Product Description

Includes

universal AC adapter.

Key Features

  • Checks for carbon dioxide (CO2) concentrations
  • Maintenance-free NDIR (non-dispersive infrared) CO2 sensor
  • Indoor air quality displayed in ppm with Good (0 to 800 ppm), Normal (800 to 1200 ppm), Poor (>1200 ppm) indication
  • User programmable visible and audible CO2 warning alarm
  • Displays year, month, date, and time
  • Min/max CO2 value recall function
  • Automatic baseline calibration or manual calibration in fresh air
  • Complete with universal AC adapter
  • 1 year warranty
1 Year Warranty
Specifications
  • Min CO2 (ppm)0
  • Max CO2 (ppm)9999
  • Max Temperature (° F)122
  • Min Temperature (° F)23
  • Max Temperature (° C)50
  • Min Temperature (° C)-5
  • Min Humidity (RH)0.1
  • Max Humidity (RH)90
  • Height (in)4.6093
  • Depth (in)4
  • Width (in)4
  • Height (cm)11.7
  • Depth (cm)10.2
  • Width (cm)10.2
  • DescriptionDesktop Indoor Air Quality CO2 Monitor
  • Warranty1 year
Reviews
Q&A