Extech CG304 Coating Thickness Tester with Bluetooth

Representative image only.

Extech CG304 Coating Thickness Tester with Bluetooth

Extech | Mfr: CG304| Item: 5410227

Transmit data wirelessly to your PC, tablet, or phone

$499.48CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$499.48CAD / Each

Buy It Together

Current Item

Extech CG304 Coating Thickness Tester with Bluetooth
Extech CG304 Coating Thickness Tester with Bluetooth
5410227

$499.48CAD / Each
+ =
Total Price 789.74 ADD 2 ITEMS TO CART
Product Description

Includes

two AAA batteries, software, calibration iron, calibration aluminum, precision film standards, and hard-sided carrying case.

Key Features

  • Automatically recognizes ferrous and non-ferrous substrates
  • Easy-to-use menu system with backlit LCD
  • Memory stores 2500 readings: 50 groups of 50 readings
  • Send stored or real-time data to your Bluetooth® enabled device, PC software included
  • Know when out of range with user-settable high/low alarms
  • Integral statistic functions include Min/Max/average and standard deviation of readings
  • Zero-, one-, and two-point calibration options
  • Two measurement systems: magnetic induction for ferrous, Eddy current for non-ferrous
  • Two measuring modes: single-point and continuous
  • Two working modes: direct and group
  • 1 year warranty

More About this Item

The Bluetooth® word marks and logos are registered trademarks owned by Bluetooth SIG, Inc.

1 Year Warranty
Specifications
  • Range0 to 78.7 mil (0 to 2000 µm)
  • Resolution0.01 mil (0.1 µm)
  • Accuracy± (2% + 2 µm) up to 999 µm; ±3.5% above 999 µm
  • Min Curvature Radius59.06 mil, 1.5 mm (ferrous); 118.1 mil, 3 mm (nonferrous)
  • PowerTwo AAA batteries
  • Depth (in)4.75
  • Width (in)2.5
  • Height (in)1.25
  • Depth (cm)12.1
  • Width (cm)6.4
  • Height (cm)3.2
  • DescriptionCoating Thickness Tester with Bluetooth
  • Warranty1 year
Reviews
Q&A