Extech CB10 AC Circuit Breaker Finder/Receptacle Tester

Representative image only.

Extech CB10 AC Circuit Breaker Finder/Receptacle Tester

Extech | Mfr: CB10| Item: 2002117

Safely located circuit breakers and test receptacle wiring

$85.46CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$85.46CAD / Each

Buy It Together

Current Item

Extech CB10 AC Circuit Breaker Finder/Receptacle Tester
Extech CB10 AC Circuit Breaker Finder/Receptacle Tester
2002117

$85.46CAD / Each
+ =
Total Price 281.05 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Quickly locate 110 to 125 VAC circuit breakers and fuses
  • Bright red and green LEDs indicates if receptacle is correctly wired
  • Eliminates circuit interruptions
  • 1 year warranty

More About this Item

The AC circuit breaker finder/receptable tester allows you to quickly and safely located 100 to 125 volt AC circuit breakers and fuses with audible and visual indicators. Features include a variable sensitivity adjustment to pinpoint correct circuit breakers, push button GFCI test, and convenient storage position for transmitter/receptacle tester.

1 Year Warranty
Specifications
  • AC Min (Volts)90
  • AC Max (Volts)120
  • Frequency Min (Hz)47
  • Frequency Max (Hz)63
  • Min Temperature (° F)41
  • Max Temperature (° F)104
  • Min Temperature (° C)5
  • Max Temperature (° C)40
  • DisplayLEDs
  • Power9V battery
  • Width (in)2
  • Length (in)8.5
  • Depth (in)1.5
  • Width (cm)5.6
  • Length (cm)21.5
  • Depth (cm)3.8
  • DescriptionAC Circuit Breaker Finder/Receptacle Tester
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A