Extech Big Digit Thermohygrometer with Remote Probe

Representative image only.

Extech Big Digit Thermohygrometer with Remote Probe

Extech | Mfr: 445715| Item: 3780916

1 inch Digits on super large LCD

$103.14CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$103.14CAD / Each

Buy It Together

Current Item

Extech Big Digit Thermohygrometer with Remote Probe
Extech Big Digit Thermohygrometer with Remote Probe
3780916

$103.14CAD / Each
+ =
Total Price 463.75 ADD 2 ITEMS TO CART
Product Description

Includes

mounting bracket and 1 AAA battery.

Key Features

  • Max/Min with ''reset'' function
  • RH accuracy: ±4%RH
  • Temperature accuracy: ±1.8°F, (±1°C)
  • Temperature range: 14 to 140°F (-10 to 60°C)
  • Humidity range: 10 to 99% RH
  • Rear calibration adjustment pot
  • 1 year warranty

More About this Item

Designed to monitor relative humidity, and temperature. Features include a super large display, C/F switchable, Min/Max with reset function, low battery indication and a built-in stand for sitting on a desk and hardware for mounting on a wall.

1 Year Warranty
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)99
  • RH Accuracy±5% RH from 25% to 85% RH
  • RH Resolution (%)5%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F from 14° to 122°F (±1.0°C from -10° to 50°C)
  • Temperature Resolution0.1°
  • Display Type3.1" LCD (1" digits)
  • Mounting TypeWall
  • Battery1 AAA (included)
  • Height (in)3 29/32
  • Width (in)4 19/64
  • Depth (in)25/32
  • DescriptionBig Digit Thermohygrometer with Remote Probe
  • Warranty1 year
Reviews
Q&A